- 226 Hanger Type
- 4" Conveyor Diameter
- 1" Coupling Diameter
description
- #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
| Conveyor Dia. | 4 in |
| Bolt Hole Width | 5 in |
| Oil Pipe | No |
| Coupling O.D. | 1 in |
| Bolt Hole Length | 2 in |
| Mounting Distance (Drop) | 3 5/8 in |
| Hanger Type | 226 |
| Weight | 5.0 LB |
| EAN or UPC | 697950116389 |

