- 6 3/8" Overall Length
- 3/16" Pin Size
- 1/4" Pin Length
- Adjustable Face
| Pin Length | 0.25 in |
| Overall Length | 6.375 in |
| Pin Size | 3/16 in |
| Style | Adjustable Face |
| Capacity | 2 in |
| Weight | 0.34 LB |
| EAN or UPC | 697950144177 |
| NSN Number | 5120-00-288-8746 |
| Pin Length | 0.25 in |
| Overall Length | 6.375 in |
| Pin Size | 3/16 in |
| Style | Adjustable Face |
| Capacity | 2 in |
| Weight | 0.34 LB |
| EAN or UPC | 697950144177 |
| NSN Number | 5120-00-288-8746 |