
- 6 1/8" - 8 3/4" Capacity
- 13 3/4" Overall Length
- 15/32" Pin Size
- 5/16" Pin Length
- Adjustable Hook
Style | Adjustable Hook |
Pin Size | 15/32 in |
Capacity | 6 1/8 in to 8 3/4 in |
Pin Length | 0.3125 in |
Overall Length | 13.75 in |
Weight | 1.47 LB |
EAN or UPC | 697950209951 |
