- 12 1/8" Overall Length
- 15/32" Pin Size
- 1/4" Pin Length
- Adjustable Hook
| Overall Length | 12.125 in |
| Pin Size | 15/32 in |
| Capacity | 4 1/2 in to 6 1/4 in |
| Style | Adjustable Hook |
| Pin Length | 0.25 in |
| Weight | 1.32 LB |
| EAN or UPC | 697950144160 |
| NSN Number | 5120-00-277-9077 |

