- 6" Capacity
- 14" Overall Length
- 1/2" Pin Size
- 1/2" Pin Length
- Pin Spanner
| Pin Length | 1/2 in |
| Style | Pin Spanner |
| Pin Size | 1/2 in |
| Capacity | 6 in |
| Overall Length | 14 in |
| Weight | 2.23 LB |
| EAN or UPC | 697950179650 |
| Pin Length | 1/2 in |
| Style | Pin Spanner |
| Pin Size | 1/2 in |
| Capacity | 6 in |
| Overall Length | 14 in |
| Weight | 2.23 LB |
| EAN or UPC | 697950179650 |