- 5" Capacity
- 12" Overall Length
- 0.438" Pin Size
- 0.438" Pin Length
- Pin Spanner
| Overall Length | 12 in |
| Style | Pin Spanner |
| Capacity | 5 in |
| Pin Size | 0.438 in |
| Pin Length | 0.438 in |
| Weight | 1.45 LB |
| EAN or UPC | 697950144122 |
| NSN Number | 5120-00-288-8748 |
| Overall Length | 12 in |
| Style | Pin Spanner |
| Capacity | 5 in |
| Pin Size | 0.438 in |
| Pin Length | 0.438 in |
| Weight | 1.45 LB |
| EAN or UPC | 697950144122 |
| NSN Number | 5120-00-288-8748 |