- 1/2" Socket Drive Size, 1" Socket Size, 1 11/16" Overall Length
| Socket Drive Size | 1/2 in |
| Socket Diameter | 1 23/64 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Socket Size | 1 in |
| No. of Points | 6 |
| Drive End Diameter | 1 23/64 in |
| Overall Length | 1.6875 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950140612 |

