- 3 1/4" Capacity
- 8 1/2" Overall Length
- 0.328" Pin Size
- 0.313" Pin Length
- Pin Spanner
| Pin Size | 0.328 in |
| Overall Length | 8.5 in |
| Pin Length | 0.313 in |
| Capacity | 3 1/4 in |
| Style | Pin Spanner |
| Weight | 0.61 LB |
| EAN or UPC | 697950144085 |
| NSN Number | 5120-00-269-7964 |
| Pin Size | 0.328 in |
| Overall Length | 8.5 in |
| Pin Length | 0.313 in |
| Capacity | 3 1/4 in |
| Style | Pin Spanner |
| Weight | 0.61 LB |
| EAN or UPC | 697950144085 |
| NSN Number | 5120-00-269-7964 |