- 4545 Series Bushing
- 2 5/16 in Bore
features
- Flush mounting - no protruding parts
- Clean, compact design
| Bushing Series | 4545 |
| Large Diameter | 6.38 in |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 4.5 in |
| Torque Capacity | 9166.66 lbf |
| Bore Size | 2.3125 in |
| Capscrew Size | 3/4 x 2 |
| Cap Screws | 3 |
| Wrench Torque | 2450 lbf |
| Weight | 25.9 LB |

