- 4545 Bushing Series
- 2.18 in Bore Size
- 4.5 in Length Through Bore
- 6.375 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 2450 lbf |
| Large Diameter | 6 3/8 in |
| Length Through Bore | 4.5 in |
| Bore Size | 2.18 in |
| Material | Cast Iron |
| Mounting Options | Standard |
| Inch/Metric | Inch |
| Cap Screws | 3 |
| Bushing Series | 4545 |
| Capscrew Size | 3/4-10 UNC x 2 |
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Standard |
| Bushing Split | Yes |
| Keyway | 1/2 x 1/4 |
| Bore w/Full Keyway [MAX] | 4 1/4 in |
| Torque Capacity | 9166.66 lbf |
| Bore w/Shallow Key [MAX] | 4 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 28.32 LB |
| EAN or UPC | 697950036472 |

