- 0.375 in Belt Pitch
- 1 in Belt Width
- 44 Number of Teeth
- 5.224 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | SDS |
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 44 |
| Hub Type | A |
| Outside Dia. | 5.2240 in |
| Finished Bore | N/A |
| Length Through Bore | 1 1/4 in |
| Belt Size | L |
| Pitch Diameter | 5.252 in |
| Bushing Type | Quick Disconnect |
| Belt Width | 1 in |
| Bore Range [Max] | 2 in |
| Bore Type | Bushed |
| Type | HF |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Belt Pitch | 3/8 in |
| Weight | 4.5 LB |
| EAN or UPC | 697950152271 |

