- 0.5 in Belt Pitch
- 1 in Belt Width
- 44 Number of Teeth
- 6.951 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | H |
| Length Through Bore | 1.318 in |
| Belt Pitch | 1/2 in |
| Outside Dia. | 6.9510 in |
| Finished Bore | N/A |
| Material | Cast Iron |
| Bushing Series | SK |
| Belt Width | 1 in |
| Bore Range [Max] | 2 5/8 in |
| Bore Type | Bushed |
| Bore Range [Min] | 1/2 in |
| No. of Teeth | 44 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Quick Disconnect |
| Hub Type | A |
| Type | GF-1 |
| Pitch Diameter | 7.003 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950152219 |

