- 11" Overall Length
- 3/8" Pin Size
- 3/8" Pin Length
- Face Spanner
| Capacity | 4 in |
| Pin Length | 0.375 in |
| Pin Size | 3/8 in |
| Center to Center | 4 in |
| Overall Length | 11 in |
| Style | Face Spanner |
| Weight | 1.22 LB |
| EAN or UPC | 697950179629 |
| Capacity | 4 in |
| Pin Length | 0.375 in |
| Pin Size | 3/8 in |
| Center to Center | 4 in |
| Overall Length | 11 in |
| Style | Face Spanner |
| Weight | 1.22 LB |
| EAN or UPC | 697950179629 |