- 41 Chain No.
- 19 Teeth
- Without Hardened Teeth
- 1 Strand
- 1 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Pitch Diameter | 3.038 in |
| Single Strand Tooth Thickness | 0.227 in |
| Chain Tightener Part No. | E5006 |
| Bore Size | 1 in |
| Caliper Diameter | 2.721 in |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Series | NB |
| Chain Pitch | 0.5 in |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| Material | Steel |
| Overall Length | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 2 1/2 in |
| Outside Dia. | 3.3 in |
| Length Through Bore | 1 in |
| Bore Type | Bearing |
| Sprocket Type | B |
| No. of Teeth | 19 |
| Weight | 1.0 LB |
| EAN or UPC | 697950340852 |

