- 41 Chain Number
- 14 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Outside Dia. | 2.491 in |
| Caliper Diameter | 1.94 in |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length Less Threads | N/A |
| No. of Teeth | 14 |
| Length Through Bore | 0.875 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | 1008 |
| Overall Length | 0.875 in |
| Material | Steel |
| Outside Dia. [Min] | 2.491 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Hub Recess Depth | 0.08 in |
| Bushing Bore [Max] | 1 in |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.227 in |
| Chain No. | 41 |
| Hub Projection | 0.65 in |
| Sprocket Style | B |
| Hub Dia. | 1.812 in |
| Martin No. | 41BTB14 |
| Hub Length | 0.65 in |
| Hub OD @ Recess | 1.66 in |
| Bore Type | Bushed |
| Type | B |
| Pitch Diameter | 2.25 in |
| Tooth Width | 0.227 in |
| Bushing Type | Taperlock |
| Width Across Teeth | 0.227 in |
| Hub Recess Width | 0.19 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950060774 |

