- 41 Chain Number
- 1 Strand
- 60 Teeth
- 9.841 in Outside Diameter
- 1.1875 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Chain Pitch | 0.5 in |
| Caliper Diameter | 9.2477 in |
| Plate Thickness | 0.227 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Chain No. | 41 |
| Outside Dia. [Min] | 9.841 in |
| Hub Projection | 0.83 in |
| Hub Length Thru | 0.8355 in |
| Single Strand Tooth Thickness | 0.227 in |
| Keyway | w/Keyway & Set Screw |
| Inch/Metric | Inch |
| No. of Screws | 2 |
| No. of Teeth | 60 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 1.0625 in |
| Pitch Diameter [Min] | 9.5537 in |
| Finished Bore | 1 3/16 in |
| Outside Dia. | 9.841 in |
| Width Across Teeth | 0.227 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 5/16-18 X 5/16 |
| Hub Dia. | 3 1/2 in |
| Bore Type | Bored to Size |
| Pitch Diameter | 9.5537 in |
| Weight | 9.54 LB |
| EAN or UPC | 697950300368 |

