- 41 Chain Number
- 1 Strand
- 35 Teeth
- 5.855 in Outside Diameter
- 0.625 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Chain No. | 41 |
| Plate Thickness | 0.227 in |
| Finished Bore | 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| No. of Screws | 2 |
| Hub Projection | 0.77 in |
| Pitch Diameter [Min] | 5.5779 in |
| Inch/Metric | Inch |
| Caliper Diameter | 5.2663 in |
| Pitch Diameter | 5.5779 in |
| Length Through Bore | 1 in |
| Single Strand Tooth Thickness | 0.227 in |
| Outside Dia. [Min] | 5.855 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Width Across Teeth | 0.227 in |
| No. of Teeth | 35 |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 5.855 in |
| Sprocket Style | B |
| Material | Steel |
| Hub Length Thru | 0.773 in |
| No. of Strands Across | 1 |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 1/4 in |
| Chain Pitch | 0.5 in |
| Weight | 3.32 LB |
| EAN or UPC | 697950299976 |

