- 41 Chain Number
- 1 Strand
- 30 Teeth
- 5.057 in Outside Diameter
- 1.1875 in Finished Bore
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Finished Bore | 1 3/16 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Single Strand Tooth Thickness | 0.227 in |
| Pitch Diameter | 4.7834 in |
| Width Across Teeth | 0.227 in |
| Caliper Diameter | 4.4774 in |
| Keyway Size | 1/4 x 1/8 |
| Keyway | w/Keyway & Set Screw |
| No. of Screws | 2 |
| Hub Projection | 0.77 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Set Screw Size | 5/16-18 X 5/16 |
| Outside Dia. | 5.057 in |
| Pitch Diameter [Min] | 4.7834 in |
| Hub Dia. | 3 1/4 in |
| Material | Steel |
| Outside Dia. [Min] | 5.057 in |
| Bore Type | Bored to Size |
| No. of Teeth | 30 |
| Length Through Bore | 1 in |
| Weight | 2.96 LB |
| EAN or UPC | 697950299914 |

