- 18 Chain No.
- 41 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.625 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Outside Dia. | 3.1400 in |
| Chain Pitch | 1/2 in |
| Hub Dia. | 2.032 in |
| Caliper Diameter | 2.573 in |
| Material | Steel |
| Chain Tightener Part No. | E5006 |
| Overall Length | 0.510 in |
| Sprocket Type | A |
| Pitch Diameter | 2.879 in |
| Single Strand Tooth Thickness | 0.227 in |
| Inch/Metric | Inch |
| Bore Type | Bearing |
| Length Through Bore | 0.487 in |
| Bearing Type | Ball Bearing |
| Chain No. | 18 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 41 |
| Bore Size | 5/8 in |
| Series | BB-H |
| Weight | 1.5 LB |
| EAN or UPC | 697950340272 |

