- 41 Chain Number
- 1 Strand
- 35 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Caliper Diameter | 5.27 in |
| Bore Type | Reborable |
| Outside Dia. [Min] | 5.86 in |
| No. of Teeth | 35 |
| Outside Dia. | 5.86 in |
| Hub Dia. | N/A |
| Bore Range [Max] | 5.03 in |
| Length Through Bore | 0.23 in |
| Bore Style | Minimum Bore |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Pitch Diameter [Min] | 5.58 in |
| Hardened Teeth | Without Hardened Teeth |
| Series | A |
| Material | Steel |
| Pitch Diameter | 5.58 in |
| Bore Range [Min] | 0.59 in |
| Martin No. | 41A35 |
| Family Name | No. 41 - 1/2 in Pitch - Single - A |
| Chain Pitch | 0.5 in |
| Hub Projection | N/A |
| Hub Length Thru | N/A |
| Chain No. | 41 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.23 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950009421 |

