Skip to content Skip to navigation menu
A Plate Reborable Sprocket

41A21

A Plate Reborable Sprocket
Item #100807537
  • 41 Chain Number
  • 1 Strand
  • 21 Teeth
  • Without Hardened Teeth
  • A Sprocket Style
  • 0.63 in Minimum Bore
  • 2.79 in Maximum Bore
+ Show More + Show Less
A Plate Reborable Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41 Chain Number
  • 1 Strand
  • 21 Teeth
  • Without Hardened Teeth
  • A Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
Chain No. 41
Hub Dia. N/A
Bore Style Minimum Bore
Material Steel
Caliper Diameter 3.04 in
Hub Projection N/A
Bore Range [Max] 2.79 in
Length Through Bore 0.23 in
Family Name No. 41 - 1/2 in Pitch - Single - A
Bore Type Reborable
Pitch Diameter [Min] 3.35 in
Outside Dia. 3.62 in
Sprocket Style A
Hardened Teeth Without Hardened Teeth
Bore Range [Min] 0.63 in
Series A
Martin No. 41A21
Chain Pitch 0.5 in
Inch/Metric Inch
Outside Dia. [Min] 3.62 in
No. of Strands Across 1
Pitch Diameter 3.35 in
Width Across Teeth 0.23 in
No. of Teeth 21
Hub Length Thru N/A
Weight 0.49 LB
EAN or UPC 697950008974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison