- 1 1/2 in Opening
- 10" Length
| Head Thickness | 7/8 in |
| Overall Length | 10 in |
| Inch/Metric | Inch |
| Slot Width | 1.125 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 1 1/2 in |
| Head Width | 2.188 in |
| Head Width Two | N/A |
| Weight | 1.63 LB |
| EAN or UPC | 697950143941 |
| NSN Number | 5120-00-277-5072 |

