- 1 1/8 in Opening
- 7.938" Length
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Head Width Two | N/A |
| Overall Length | 7.938 in |
| Head Thickness | 25/32 in |
| Head Width | 1.688 in |
| Wrench Opening | 1 1/8 in |
| Slot Width | 0.875 in |
| Weight | 0.74 LB |
| EAN or UPC | 697950143910 |
| NSN Number | 5120-00-224-3105 |

