- 7/8 in Opening
- 7 1/2" Length
| Wrench Type | 15° Angle |
| Wrench Opening | 7/8 in |
| Overall Length | 7.5 in |
| Slot Width | 0.688 in |
| Head Width Two | N/A |
| Head Width | 1 3/8 in |
| Inch/Metric | Inch |
| Head Thickness | 5/8 in |
| Weight | 0.59 LB |
| EAN or UPC | 697950143873 |
| NSN Number | 5120-00-224-3163 |

