- Sprocket for TT35 Torque Limiter
- 40 Chain
- 32 Teeth
features
- Ground face
| No. of Teeth | 32 |
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| Use With | TT35 |
| Sprocket Pitch Diameter | 5.101 in |
| Type | A Plate |
| Outside Dia. | 5.38 in |
| Weight | 1.48 LB |
| EAN or UPC | 697950077727 |
| No. of Teeth | 32 |
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| Use With | TT35 |
| Sprocket Pitch Diameter | 5.101 in |
| Type | A Plate |
| Outside Dia. | 5.38 in |
| Weight | 1.48 LB |
| EAN or UPC | 697950077727 |