- Sprocket for #40 Chain
- 1 Strand
- Teeth
- Requiring an Bushing w/a Min Bore of and a Max Bore of
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
| Overall Length | 1.4375 in |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.3125 in |
| No. of Strands Across | 1 |
| Outside Dia. | 5.38 in |
| Material | Steel |
| Pitch Diameter | 5.101 in |
| Sprocket Style | B |
| Bushing Type | QD |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.5 in |
| Type | B |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Overall Length Less Threads | N/A |
| Bushing Bore [Max] | 1.625 in |
| No. of Teeth | 32 |
| Hub Dia. | 2.688 in |
| Weight | 1.68 LB |

