- 0.375 in Belt Pitch
- 0.5 in Belt Width
- 40 Number of Teeth
- 4.745 in Outside Diameter
- L050 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Pumps
- Paper machinery
- Fans and blowers
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 1/2 in |
| Bore Type | Bushed |
| Length Through Bore | 1 3/8 in |
| Pitch Diameter | 4.775 in |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Material | Steel |
| Type | QD |
| Belt Size | L |
| Belt Width | 1/2 in |
| Bushing Type | Quick Disconnect |
| Belt Pitch | 3/8 in |
| Hub Type | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 40 |
| Bushing Series | SDS |
| Outside Dia. | 4.7450 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950152189 |

