- 0.5 in Belt Pitch
- 3 in Belt Width
- 40 Number of Teeth
- 6.314 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | H |
| Hardened Teeth | With Hardened Teeth |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.625 in |
| Pitch Diameter | 6.366 in |
| Belt Width | 3 in |
| Bore Type | Bushed |
| Outside Dia. | 6.314 in |
| Length Through Bore | 3.375 in |
| Type | JF |
| Material | Cast Iron |
| Belt Pitch | 0.5 in |
| Bushing Series | SK |
| Hub Type | A |
| Bushing Type | Quick Disconnect |
| No. of Teeth | 40 |
| Weight | 12.2 LB |
| EAN or UPC | 697950152172 |

