- 40 Chain Number
- 18 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
description
- Bushing sold separately.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Bushing Bore [Max] | 1 1/4 in |
| Bushing Series | 1210 |
| Overall Length Less Threads | N/A |
| Bushing Bore [Min] | 1/2 in |
| Martin No. | 40BTB18 |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Hub Recess Width | 0.19 in |
| Hub OD @ Recess | 2.3 in |
| Overall Length | 1 in |
| Bushing Type | Taperlock |
| Width Across Teeth | 0.284 in |
| Outside Dia. | 3.1360 in |
| Hub Length | 0.72 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1 in |
| Single Strand Tooth Thickness | 0.284 in |
| Hub Dia. | 2.4688 in |
| Sprocket Style | B |
| Outside Dia. [Min] | 3.1360 in |
| Material | Steel |
| Caliper Diameter | 2.57 in |
| Chain No. | 40 |
| Pitch Diameter | 2.880 in |
| Hub Recess Depth | 0.09 in |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| Hub Projection | 0.72 in |
| Chain Pitch | 1/2 in |
| Type | B |
| Tooth Width | 0.284 in |
| Weight | 0.65 LB |
| EAN or UPC | 697950030630 |

