Skip to content Skip to navigation menu
Martin40BS58 1 3/16

40BS58 1 3/16

Finished Bore Sprocket
Item #100807461
  • 40 Chain Number
  • 1 Strand
  • 58 Teeth
  • 9.522 in Outside Diameter
  • 1.1875 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Martin40BS58 1 3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain Number
  • 1 Strand
  • 58 Teeth
  • 9.522 in Outside Diameter
  • 1.1875 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Hub Dia. 3 1/2 in
Single Strand Tooth Thickness 0.284 in
Material Steel
Finished Bore 1 3/16 in
Keyway w/Keyway & Set Screw
Set Screw Size 5/16-18 X 5/16
Pitch Diameter [Min] 9.2355 in
Outside Dia. 9.522 in
Bore Type Bored to Size
Chain No. 40
No. of Teeth 58
Width Across Teeth 0.284 in
Outside Dia. [Min] 9.522 in
Hardened Teeth Without Hardened Teeth
Pitch Diameter 9.2355 in
Chain Pitch 0.5 in
Hub Length Thru 0.841 in
Length Through Bore 1.125 in
Sprocket Style B
Hub Projection 0.84 in
No. of Strands Across 1
Keyway Size 1/4 x 1/8
No. of Screws 2
Inch/Metric Inch
Caliper Diameter 8.9235 in
Weight 7.36 LB
EAN or UPC 697950302591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison