- 40 Chain Number
- 1 Strand
- 54 Teeth
- 8.885 in Outside Diameter
- 1.5 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Pitch Diameter | 8.599 in |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Single Strand Tooth Thickness | 0.284 in |
| Chain No. | 40 |
| Hub Projection | 0.84 in |
| Sprocket Style | B |
| Length Through Bore | 1 1/8 in |
| Pitch Diameter [Min] | 8.599 in |
| Caliper Diameter | 8.2872 in |
| Hub Length Thru | 0.841 in |
| Outside Dia. | 8.8850 in |
| Hub Dia. | 3 1/2 in |
| Width Across Teeth | 0.284 in |
| Finished Bore | 1 1/2 in |
| No. of Screws | 2 |
| Martin No. | 40BS54 |
| Material | Steel |
| Keyway Size | 3/8 x 3/16 |
| Set Screw Size | 3/8-16 x 3/8 |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Outside Dia. [Min] | 8.8850 in |
| Chain Pitch | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| Weight | 6.4 LB |
| EAN or UPC | 697950297781 |

