- 40 Chain Number
- 1 Strand
- 45 Teeth
- 7.45 in Outside Diameter
- 1.25 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.284 in |
| Outside Dia. | 7.4500 in |
| Finished Bore | 1 1/4 in |
| Hub Projection | 0.84 in |
| Hub Length Thru | 0.841 in |
| Keyway Size | 1/4 x 1/8 |
| Caliper Diameter | 6.8514 in |
| Material | Steel |
| Single Strand Tooth Thickness | 0.284 in |
| Martin No. | 40BS45 |
| Chain Pitch | 1/2 in |
| No. of Teeth | 45 |
| Outside Dia. [Min] | 7.4500 in |
| Length Through Bore | 1 1/8 in |
| Inch/Metric | Inch |
| Set Screw Size | 5/16-18 X 5/16 |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Hub Dia. | 3 1/2 in |
| Bore Type | Bored to Size |
| Chain No. | 40 |
| Pitch Diameter | 7.168 in |
| Sprocket Style | B |
| No. of Screws | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 7.168 in |
| Weight | 5.13 LB |
| EAN or UPC | 697950006604 |

