Skip to content Skip to navigation menu
Martin40BS43 1 1/2

40BS43 1 1/2

Finished Bore Sprocket
Item #100807337
  • 40 Chain Number
  • 1 Strand
  • 43 Teeth
  • 7.131 in Outside Diameter
  • 1.5 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Martin40BS43 1 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain Number
  • 1 Strand
  • 43 Teeth
  • 7.131 in Outside Diameter
  • 1.5 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Inch/Metric Inch
Outside Dia. 7.131 in
Bore Type Bored to Size
Hardened Teeth Without Hardened Teeth
Outside Dia. [Min] 7.131 in
Set Screw Size 3/8-16 x 3/8
Keyway w/Keyway & Set Screw
No. of Teeth 43
Hub Length Thru 0.841 in
Chain No. 40
Sprocket Style B
Width Across Teeth 0.284 in
Hub Dia. 3 1/2 in
Length Through Bore 1.125 in
Material Steel
No. of Screws 2
Single Strand Tooth Thickness 0.284 in
Caliper Diameter 6.5332 in
Pitch Diameter 6.8498 in
Pitch Diameter [Min] 6.8498 in
Hub Projection 0.84 in
Keyway Size 3/8 x 3/16
No. of Strands Across 1
Finished Bore 1 1/2 in
Chain Pitch 0.5 in
Weight 5.12 LB
EAN or UPC 697950301402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison