Skip to content Skip to navigation menu
Finished Bore Sprocket

40BS41 1 7/16

Finished Bore Sprocket
Item #100807325
  • 40 Chain Number
  • 1 Strand
  • 41 Teeth
  • 6.813 in Outside Diameter
  • 1.4375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain Number
  • 1 Strand
  • 41 Teeth
  • 6.813 in Outside Diameter
  • 1.4375 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
No. of Screws 2
No. of Teeth 41
Hub Dia. 3 1/2 in
Finished Bore 1 7/16 in
Hub Projection 0.84 in
Hardened Teeth Without Hardened Teeth
Keyway w/Keyway & Set Screw
Caliper Diameter 6.2149 in
Bore Type Bored to Size
Pitch Diameter [Min] 6.5317 in
Hub Length Thru 0.841 in
Outside Dia. [Min] 6.813 in
Material Steel
Keyway Size 3/8 x 3/16
Chain No. 40
Width Across Teeth 0.284 in
Set Screw Size 3/8-16 x 3/8
Pitch Diameter 6.5317 in
Chain Pitch 0.5 in
Length Through Bore 1.125 in
No. of Strands Across 1
Outside Dia. 6.813 in
Single Strand Tooth Thickness 0.284 in
Sprocket Style B
Inch/Metric Inch
Weight 4.76 LB
EAN or UPC 697950301327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison