Skip to content Skip to navigation menu
Finished Bore Sprocket

40BS33 1 7/16

Finished Bore Sprocket
Item #100807254
  • 40 Chain Number
  • 1 Strand
  • 33 Teeth
  • 5.536 in Outside Diameter
  • 1.4375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain Number
  • 1 Strand
  • 33 Teeth
  • 5.536 in Outside Diameter
  • 1.4375 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Hub Dia. 3 1/4 in
Sprocket Style B
Keyway Size 3/8 x 3/16
No. of Teeth 33
Set Screw Size 3/8-16 x 3/8
Inch/Metric Inch
Length Through Bore 1 in
Caliper Diameter 4.9421 in
Bore Type Bored to Size
Chain Pitch 0.5 in
No. of Screws 2
Width Across Teeth 0.284 in
Hub Length Thru 0.716 in
Outside Dia. [Min] 5.536 in
Pitch Diameter [Min] 5.2601 in
Finished Bore 1 7/16 in
Hub Projection 0.72 in
Outside Dia. 5.536 in
Pitch Diameter 5.2601 in
Single Strand Tooth Thickness 0.284 in
Hardened Teeth Without Hardened Teeth
Material Steel
Chain No. 40
No. of Strands Across 1
Keyway w/Keyway & Set Screw
Weight 3.22 LB
EAN or UPC 697950300764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison