- 40 Chain Number
- 1 Strand
- 19 Teeth
- 3.296 in Outside Diameter
- 1.1875 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.284 in |
| Outside Dia. | 3.296 in |
| Bore Type | Bored to Size |
| Hub Dia. | 2 1/2 in |
| Outside Dia. [Min] | 3.296 in |
| Chain Pitch | 0.5 in |
| Caliper Diameter | 2.7154 in |
| Hub Projection | 0.72 in |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter [Min] | 3.0378 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Material | Steel |
| No. of Teeth | 19 |
| Bore Range [Max] | 1.75 in |
| Length Through Bore | 1 in |
| No. of Screws | 2 |
| Pitch Diameter | 3.0378 in |
| No. of Strands Across | 1 |
| Hub Length Thru | 0.716 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 1/4 x 1/8 |
| Chain No. | 40 |
| Single Strand Tooth Thickness | 0.284 in |
| Finished Bore | 1 3/16 in |
| Sprocket Style | B |
| Bore Range [Min] | 1.1875 in |
| Inch/Metric | Inch |
| Weight | 1.14 LB |
| EAN or UPC | 697950160153 |

