- 40 Chain Number
- 1 Strand
- 11 Teeth
- 2.003 in Outside Diameter
- 1/2 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| No. of Screws | 2 |
| Bore Range [Max] | 0.875 in |
| Set Screw Size | 1/4-20 x 1/4 |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 2.003 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 11 |
| Outside Dia. | 2.003 in |
| Bore Type | Bored to Size |
| Pitch Diameter | 1.7747 in |
| Bore Range [Min] | 0.5 in |
| Hub Recess Width | 3/16 in |
| Hub Recess Depth | 0.0785 in |
| Hub OD @ Recess | 1.218 in |
| Length Through Bore | 0.875 in |
| Inch/Metric | Inch |
| Caliper Diameter | 1.4446 in |
| Width Across Teeth | 0.284 in |
| Hub Projection | 0.59 in |
| Hub Length Thru | 0.591 in |
| Hub Dia. | 1 3/8 in |
| Sprocket Style | B |
| Pitch Diameter [Min] | 1.7747 in |
| Chain No. | 40 |
| Material | Steel |
| Single Strand Tooth Thickness | 0.284 in |
| Finished Bore | 1/2 in |
| Chain Pitch | 0.5 in |
| Keyway | No Keyway |
| Weight | 0.35 LB |
| EAN or UPC | 697950159591 |

