- 40 Chain No.
- 25 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.625 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| No. of Teeth | 25 |
| Length Through Bore | 0.487 in |
| Series | BB-H |
| Outside Dia. | 4.2600 in |
| Material | Steel |
| Sprocket Type | A |
| Overall Length | 0.720 in |
| Chain Pitch | 1/2 in |
| Chain Tightener Part No. | E5006 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 40 |
| Bore Type | Bearing |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.284 in |
| Bearing Type | Ball Bearing |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.989 in |
| Hub Dia. | 2.53 in |
| Caliper Diameter | 3.669 in |
| Bore Size | 5/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950339917 |

