- 40 Chain No.
- 18 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.625 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Bore Type | Bearing |
| Chain Tightener Part No. | E5006 |
| No. of Strands Across | 1 |
| Material | Plastic |
| Bore Size | 0.625 in |
| Outside Dia. | 3.136 in |
| Caliper Diameter | 2.567 in |
| Pitch Diameter | 2.8794 in |
| Hardened Teeth | Without Hardened Teeth |
| Series | BB-NM |
| Chain No. | 40 |
| Length Through Bore | 0.72 in |
| Single Strand Tooth Thickness | 0.284 in |
| Hub Dia. | 2 1/4 in |
| Inch/Metric | Inch |
| Sprocket Type | A |
| Overall Length | 0.72 in |
| Chain Pitch | 0.5 in |
| No. of Teeth | 18 |
| Bearing Type | Ball Bearing |
| Weight | 0.07 LB |
| EAN or UPC | 697950353135 |

