- 4040 Bushing Series
- 1.62 in Bore Size
- 4 in Length Through Bore
- 5.75 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Mounting Options | Standard |
| Keyway | 3/8 x 3/16 |
| Bushing Series | 4040 |
| Bore Size | 1.62 in |
| Torque Capacity | 6441.66 lbf |
| Keyway Size | 3/8 x 3/16 |
| Bore w/Full Keyway [MAX] | 3 5/8 in |
| Wrench Torque | 141.66 lbf |
| Bolt Circle Dia. | 5.54 in |
| Large Diameter | 5 3/4 in |
| Inch/Metric | Inch |
| Cap Screws | 3 |
| Bore Type | Standard |
| Length Through Bore | 4 in |
| Bore w/Shallow Key [MAX] | 4 in |
| Bushing Split | Yes |
| Material | Cast Iron |
| Capscrew Size | 5/8-11 UNC x 1 3/4 |
| Weight | 22.2 LB |
| EAN or UPC | 697950036106 |

