- 4040 Bushing Series
- 1.81 in Bore Size
- 4 in Length Through Bore
- 5.75 in Large Diameter
| Bore w/Full Keyway [MAX] | 3 5/8 in |
| Mounting Options | Standard |
| Inch/Metric | Inch |
| Cap Screws | 3 |
| Bore Size | 1.81 in |
| Material | Cast Iron |
| Bore w/Shallow Key [MAX] | 4 in |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Keyway | 1/2 x 1/4 |
| Capscrew Size | 5/8-11 UNC x 1 3/4 |
| Large Diameter | 5 3/4 in |
| Bushing Split | Yes |
| Bolt Circle Dia. | 5.54 in |
| Bore Type | Standard |
| Weight | 21.5 LB |
| EAN or UPC | 697950730301 |

