- 40 Chain Number
- 16 Teeth
- Bushed Bore Type
- 2 in Hub Diameter
- 0.937 in Length Through Bore
| Bushing Type | QD |
| Length Through Bore | 0.937 in |
| Bushing Bore [Min] | 0.5 in |
| Input Bore Range | 1/2" to 1 1/4" |
| Bore Range [Min] | 0.5 in |
| Bushing Series | JA |
| Hub Dia. | 2 in |
| No. of Teeth | 16 |
| Pitch Diameter | 2.563 in |
| Bushing Entry | N/A |
| Bushing Bore [Max] | 1.25 in |
| Chain No. | 40 |
| Material | Steel |
| Bore Type | Bushed |
| Bore Size | N/A |
| Bore Range [Max] | 1.25 in |
| Bore Size [Max] | 1.25 in |
| Outside Dia. | 2.64 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950046907 |

