- 40 Chain Number
- 16 Teeth
- Bored to Size Bore Type
- 1.963 in Hub Diameter
- 1.125 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| No. of Screws | 1 |
| Bore Size | 0.9375 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Length Through Bore | 1.125 in |
| Outside Dia. | 2.64 in |
| No. of Teeth | 16 |
| Chain No. | 40 |
| Bore Range | 0.9375 in |
| Pitch Diameter | 2.563 in |
| Finished Bore | 0.937 in |
| Hub Dia. | 1.963 in |
| Keyway | 1/4 x 1/8 |
| Bore Type | Bored to Size |
| Bushing Series | N/A |
| Material | Steel |
| Weight | 0.73 LB |
| EAN or UPC | 697950046815 |

