- D Belt Size
- 4 Number of Grooves
- 14.1 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Belt Size | D |
| Inch/Metric | Inch |
| Bore Range [Max] | 3.9375 in |
| Type | Web |
| Bushing Type | QD |
| K (in) | 2.3125 in |
| Pitch Diameter | 13.5 in |
| Bushing Mount | Standard |
| Belt Match | 1, 4 |
| M | 1.125 in |
| Bore Range [Min] | 1 in |
| Bushing Part Number | F |
| Outside Dia. | 14.1 in |
| Length Through Bore | 3.63 in |
| D Pitch Dia. | 13.5 in |
| E (Knuckle Width) | 1.313 in |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Overall Length | 6.06 in |
| Bore Type | Bushed |
| Bushing Series | F |
| Weight | 78.0 LB |
| EAN or UPC | 697950115276 |

