- 4 Grooves
- 20.4" Outside Diameter
- C Belt Size
- 3030 Bushing Required
- 15/16" to 3 1/4" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Range [Min] | 0.9375 in |
| Belt Match | 1, 4 |
| C Pitch Dia. | 20 in |
| M | 1.375 in |
| Bore Range [Max] | 3.25 in |
| Overall Length | 4.38 in |
| Belt Size | C |
| Type | A3 |
| E (Knuckle Width) | 0 in |
| Outside Dia. | 20.4 in |
| Inch/Metric | Inch |
| Bushing Series | 3030 |
| No. of Grooves | 4 |
| Bushing Type | Taperlock |
| Weight | 90.0 LB |
| EAN or UPC | 697950155685 |

