- 3V Belt Size
- 4 Number of Grooves
- 5 in Outside Diameter
- Taperlock Bushing Type
- 0.5 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Type | Bushed |
| Type | Solid |
| E (Knuckle Width) | 0.90625 in |
| Bore Range [Max] | 1.5 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| M | 0 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 5 in |
| Pitch Diameter | 4.95 in |
| Length Through Bore | 1 in |
| Bushing Series | 1610 |
| Bushing Type | Taperlock |
| 3V Pitch Dia. | 4.95 in |
| Overall Length | 1.91 in |
| Belt Match | 1, 4 |
| Belt Size | 3V |
| Bushing Part Number | 1610 |
| No. of Grooves | 4 |
| Weight | 4.8 LB |
| EAN or UPC | 697950155944 |

