- Neoprene Coupling Sleeve
- Coupling Size 3
- 1 7/8 in Outside Dia.
- 1 in Long
- One Piece Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Insert Style | One Piece |
| RPM | 9,200 rpm |
| Color | Black w/ Green Dot |
| Sleeve Type | JN |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 200 °F |
| Outside Dia. | 1 7/8 in |
| Torque Rating | 60.0 in lb |
| Coupling Size | 3 |
| Material | Neoprene |
| Length | 1 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950790268 |

