- Coupling Flange
- 11 mm Bore
- 1 1/4 in Hub Diameter
- 7/16 in Hub Length
- 3J Coupling Size
| Material | Sintered Steel |
| Hub Dia. | 1 1/4 in |
| Length Through Bore | 13/16 in |
| Lock Type | Setscrew Locking |
| Outside Dia. | 2.0620 in |
| Hub Length | 7/16 in |
| Inch/Metric | Metric |
| RPM [Max] | 9,200 rpm |
| Overall Length | 2 in |
| Bore Size | 11.0000 mm |
| Coupling Size | 3J |
| Weight | 0.26 LB |
| EAN or UPC | 697950790343 |

