- 3" x 33 1/2" #3 Drive Shaft
description
- #3 drive shafts are used where pedestal-type trough ends with double bearings are furnished.
features
- Jig drilled
| Type | Drive Shaft No. 3 |
| Hardened | No |
| Length | 33 1/2 in |
| Seal Type | None |
| Bearing Type | None |
| Shaft Dia. | 3 in |
| Weight | 49.06 LB |

