- 2" x 25 1/4" #3 Drive Shaft
description
- #3 drive shafts are used where pedestal-type trough ends with double bearings are furnished.
features
- Jig drilled
| Seal Type | None |
| Hardened | No |
| Bearing Type | None |
| Shaft Dia. | 2 in |
| Type | Drive Shaft No. 3 |
| Length | 25 1/4 in |
| Weight | 17.0 LB |
| EAN or UPC | 697950114255 |

